Ceiling Fan Blade in Grey Wood (3 Pack)
Mobi/Limerick Ceiling Fan Blade in Grey Wood (3 Pack)
Frequently Purchased Together
Product Details
- Greywood Finish
- 60" Blade Span
- Set of 3 Mobi/Limerick Blades
- ABS Construction
- Fits only Mobi or Limerick Ceiling Fans
- 1 Year Warranty
Documents
Specifications
- Blade Span:
- 60 in
- Ceiling Fan Blade Finish:
- Grey Wood
- Collection:
- Mobi/Limerick
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Frost White
- Length:
- 28-7/100 in
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- UL Listed:
- No
- Width:
- 5-43/100 in