Ceiling Fan Blade in Walnut (3 Pack)

You last purchased this on
 
Craftmade

Mobi/Limerick Ceiling Fan Blade in Walnut (3 Pack)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Mobi/Limerick Ceiling Fan Blade in Walnut (3 Pack)

  • Fast #
  • Part #CBMOB60WAL
  • Item #7675195
  • Manufacturer Part #BMOB60-WAL
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Blade Span:
60 in
Ceiling Fan Blade Finish:
Walnut
Collection:
Mobi/Limerick
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Frost White
Length:
28-7/100 in
Material:
Plastic
Material Type:
ABS
Number of Blades:
3
UL Listed:
No
Width:
5-43/100 in