11-1/4 in. 2-Light Wall Sconce in Polished Chrome
Modina 11-1/4 in. 2-Light Wall Sconce in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement Bulb Part # 5466
- Sturdy Steel construction
- Includes 2 Medium 60-watt bulbs
- 1 Year Warranty
- Suitable for Damp Locations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Modina
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 11-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in