Mondo 3-Blade Ceiling Fan with Remote Light Kit in Brushed Polished Nickel

Part #CMND54BNK3  |  Item #4871314  |  Manufacturer Part #MND54BNK3

$ 421.80 EACH

Color/Finish:
Brushed Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Energy Saving, 6-Speed Reversible DC Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 6" Downrod (Included)
  • Limited Lifetime Warranty
  • 54" Blades in Brushed Nickel (Included)
  • Light Kit Adaptable (Sold Separately): LK104-BNK-LED
  • IDC Remote Control, IDC Wall Control/Clamshell Included)
  • Remote Dimming
  • Remote Dimming

Documents

Specifications

AMP: 0.47

Blade Finish: Brushed Nickel

Blade Pitch: 13°

Blade Span: 54 in

CEC Compliant: For Sale in CA

CFM: 5424

Collection: Mondo

Color Finish: Brushed Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 4-23/25 in

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 6

Height: 14-2/5 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Dual Mount

Lighting Style: Modern

Material: Silicon Steel

Number Of Blades: 3

Origin: Global

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 33.1