Mondo 54 in. Ceiling Fan with Blades in Espresso

Part #CMND54ESP3  |  Item #5163010  |  Manufacturer Part #MND54ESP3

$ 421.80 EACH

Color/Finish:
Espresso

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Energy Saving, 6-Speed Reversible DC Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 6" Downrod (Included)
  • Limited Lifetime Warranty
  • 54" Blades in Espresso (Included)
  • Light Kit Adaptable (Sold Separately): LK104-ESP-LED
  • IDC Remote Control, IDC Wall Control/Clamshell Included)
  • Remote Dimming
  • Remote Dimming

Documents

Specifications

AMP: 0.47

Blade Finish: Espresso

Blade Pitch: 13°

Blade Span: 54 in

CEC Compliant: For Sale in CA

CFM: 5424

Collection: Mondo

Color Finish: Espresso

Color Finish Category: Browns

Diameter: 4-23/25 in

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 6

Height: 14-2/5 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Dual Mount

Lighting Style: Modern

Material: Silicon Steel

Number Of Blades: 3

Origin: Global

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 33.1