1-Light Small Wall Mount Sconce in Brushed Nickel
Nautical 1-Light Small Wall Mount Sconce in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finish is treated with UV guard
- Die-Cast/sand-cast aluminum components
Specifications
- ADA Compliant:
- No
- Collection:
- Nautical
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-13/100 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 4-1/2 in