Craftmade International
Outdoor 13W Outdoor Light Kit in Oiled Bronze with Frosted Glass
Part #COLK67OBLED | Item #2189491 | Manufacturer Part #OLK67-OB-LED
Product Details
- 1 LED Base 9-watt bulbs (included)
- 1 Year Warranty
Specifications
Bulb Type: LED
CEC Compliant: For Sale in CA
Collection: Outdoor
Color Finish: Oiled Bronze
Color Finish Category: Bronze Tones
Depth: 12 in
Diameter: 12 in
Dimmable: No
Energy Star Compliant: No
Glass Type: Frosted
Height: 10 in
Indoor Outdoor: Outdoor
Installation Type: Universal Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Style: Transitional
Material: Glass
Number Of Lights: 1
Origin: Global
Watts: 9
Width: 12 in