Outdoor 26W 2-Light Fluorescent Fan Light Kit in Oiled Bronze

Part #COLK124CFLOB  |  Item #5163569  |  Manufacturer Part #OLK124CFL-OB

Color/Finish:
Oiled Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 Fluorescent Base 13-watt bulbs (included)
  • 1 Year Warranty

Specifications

Bulb Type: Fluorescent

CEC Compliant: For Sale in CA

Collection: Outdoor

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Diameter: 5 in

Energy Star Compliant: No

Height: 6-13/100 in

Indoor Outdoor: Outdoor

Installation Type: Universal Mount

Lighting Style: Transitional

Number Of Lights: 2

Watts: 13

Width: 5 in