0 items

Craftmade International Bellows III Outdoor Ceiling Fan

CBW3213

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 19" Blades in Aged Bronze (Included)
  • 4" Downrod (Included)
  • Dual Mount (Flat or angled ceiling)
  • Heavy Duty, 3-Speed Reversible Motor
  • IC Remote & Wall Controls (Included)
  • Motor head has 17 degree tilt
  • Suitable for Damp Locations

SPECIFICATIONS

Blade Finish
Aged Bronze
Blade Pitch
Blade Span
21 in
CEC Compliant
For Sale in CA
Collection
Bellows III
Color Finish
Aged Bronze Textured
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Fan Speeds
3
Height
24 in
Indoor Outdoor
Indoor/Outdoor
Number Of Blades
3
Watts
54.7

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday