Craftmade International Parish 60W 3-Light Incandescent Pendant in Matte Black

CZ4221TB

Manufacturer Part #: Z4221-TB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Requires 3 Candelabra 60-watt bulbs (not included)
  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Parish
Depth
11 in
Diameter
11 in
Dimmable
Yes
ETL Listed
Yes
Height
21-2/5 in
Installation Type
Chain Hung
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lumens
450
Lumens per Watt LPW
30
Number Of Lights
3
Power Source
Electric
UL Listed
No
Volts
120V
Watts
60
Width
11 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday