52 in. Outdoor Fan Motor Only in Flat Black
Patio™ 52 in. Outdoor Fan Motor Only in Flat Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual Mount (Flat or Angled Ceiling)
- 3" and 6" Downrods (Included)
- Heavy-Duty, 3-Speed Non-Reversible Motor
- Light Kit Adaptable (Sold Separately)
- Suitable for Wet Locations
- Blades Sold Separately
- Limited Lifetime Warranty
Specifications
- AMP:
- 0.50
- Blade Pitch:
- 14°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3833 ft3/min
- Collection:
- Patio™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Diameter:
- 11-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $11.00
- Fan Speeds:
- 3
- Height:
- 15-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Dual Mount
- Lighting Style:
- Classic
- Material:
- Silicon Steel
- Number of Blades:
- 5
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 61 W