Craftmade International

Plus Series 52 in. Extension Fan Blade in White

Part #CB552POWH  |  Manufacturer Part #B552P-OWH

Blade Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Set of 5 Outdoor Plus Series Blades
  • Outdoor White Finish
  • 52" Blade Span
  • 1 Year Warranty
  • Type 3 Blade
  • ABS Construction

Specifications

Blade Finish: White

Blade Pitch: 14°

Blade Span: 52 in

Collection: Plus Series

Color Finish: White

Color Finish Category: Whites

Indoor Outdoor: Outdoor

Length: 20-49/50 in

Number Of Blades: 5

UL Listed: No

Width: 6-11/50 in