Craftmade International

Plus Series 52 in. Fan Blade in Walnut

Part #CB552PWB6  |  Manufacturer Part #B552P-WB6

Blade Finish:
Walnut

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Set of 5 Plus Series Blades
  • Walnut Finish
  • 52" Blade Span
  • 1 Year Warranty
  • Type 2 Blade
  • MDF Construction

Specifications

Blade Finish: Walnut

Blade Pitch: 14°

Blade Span: 52 in

Collection: Plus Series

Color Finish: Walnut

Color Finish Category: Browns

Indoor Outdoor: Indoor

Length: 20-49/50 in

Number Of Blades: 5

UL Listed: No

Width: 6-11/50 in