Craftmade International
Porch Fan 5-Blade Ceiling Fan Motor in Oiled Bronze
Part #CPF52OB | Item #2189235 | Manufacturer Part #PF52OB
Product Details
- Standard, 3-Speed Non-Reversible Motor
- Dual Mount (Flat or Angled Ceiling)
- 3" and 6" Downrods (Included)
- Limited Lifetime Warranty
- Blades Sold Separately
- Light Kit Adaptable (Sold Separately)
- Remote & Wall Control Adaptable (Sold Separately)
- Suitable for Damp Locations
Documents
Specifications
AMP: 0.50
Blade Pitch: 12°
Blade Span: 52 in
CEC Compliant: For Sale in CA
CFM: 4421.3
Collection: Porch Fan
Color Finish: Oiled Bronze
Color Finish Category: Bronze Tones
Diameter: 11-1/2 in
ETL Listed: No
Energy Star Compliant: No
Fan Speeds: 3
Height: 14-3/4 in
Indoor Outdoor: Indoor/Outdoor
Installation Type: Dual Mount
Lighting Style: Classic
Material: Silicon Steel
Number Of Blades: 5
Power Source: Electric
UL Listed: Yes
Volts: 120V
Watts: 60.4