0 items

Craftmade International Bellows IV Portable Wall Fan

CBW4143

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable Arm
  • Hard-Wired Directly to Junction Box
  • Heavy Duty, 3-Speed Oscillating Motor
  • Suitable for Damp Locations
  • Wall Control with 3-Speed and Oscillating Functions (Included)

SPECIFICATIONS

Blade Finish
Aged Bronze
Blade Span
14 in
Collection
Bellows IV
Color Finish
Aged Bronze Textured
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Fan Speeds
3
Height
18-39/100 in
Indoor Outdoor
Indoor/Outdoor
Length
17-1/2 in
Number Of Blades
3
Watts
43.6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday