60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Espresso
Portrait 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Espresso
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires 1 E12/Candelabra base, 60 watt bulb (not included)
- Sturdy Steel construction
- Bold geometric open frame design
- 1 Year Warranty
- Suitable for Dry Locations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Portrait
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Depth:
- 3-63/100 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T6
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in