60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Espresso
Portrait 60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Espresso
Frequently Purchased Together
Product Details
- Requires 4 E12/Candelabra base, 60 watt bulbs (not included)
- Sturdy Steel construction
- Bold geometric open frame design
- 1 Year Warranty
- Suitable for Dry Locations
Specifications
- ADA Compliant:
- No
- Collection:
- Portrait
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T6
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 3.77 lb
- Width:
- 14-1/2 in