Post Head Adapters 3-1/2 x 5-22/25 in. Fluted Direct Burial Post Adapter in Aged Bronze

Part #CZ200AG  |  Item #3788860  |  Manufacturer Part #Z200-AG

$ 16.01 EACH
(Pricing is for Aged Bronze Textured)

Color/Finish:
Aged Bronze Textured

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

Collection: Post Head Adapters

Color Finish: Aged Bronze Textured

Color Finish Category: Bronze Tones

Diameter: 5-22/25 in

ETL Listed: No

Energy Star Compliant: No

Height: 3-1/2 in

Lighting Style: Traditional

Material: Die Cast Aluminum

UL Listed: No

Width: 5-22/25 in