Craftmade International Premier 54 in. Fan Blade

CB554P

Blade Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 Year Warranty
  • 54" Blade Span
  • Antique White Finish
  • Set of 5 Premier Series Blades
  • Solid Wood Construction
  • Type 1 Blade

SPECIFICATIONS

Blade Finish
Antique White
Blade Pitch
14°
Blade Span
54 in
Collection
Premier
Color Finish
Antique White
Color Finish Category
Whites
Indoor Outdoor
Indoor
Length
23-23/100 in
Number Of Blades
5
UL Listed
No
Width
8-33/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday