Craftmade International

Premier 54 in. Fan Blade in Heavy Distressed Aged Pine

Part #CB554PAP  |  Manufacturer Part #B554P-AP

Blade Finish:
Heavy Distressed Aged Pine

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Set of 5 Premier Series Blades
  • Heavy Distressed Aged Pine Finish
  • 54" Blade Span
  • 1 Year Warranty
  • Type 1 Blade
  • Solid Wood Construction

Specifications

Blade Finish: Heavy Distressed Aged Pine

Blade Pitch: 14°

Blade Span: 54 in

Collection: Premier

Color Finish: Heavy Distressed Aged Pine

Color Finish Category: Browns

Indoor Outdoor: Indoor

Length: 23-23/100 in

Number Of Blades: 5

UL Listed: No

Width: 8-33/50 in