Craftmade International

Premier 70 in. Fan Blade in Hand-Scraped Walnut

Part #CB570PWAL  |  Manufacturer Part #B570P-WAL

Blade Finish:
Hand-Scraped Walnut

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Set of 5 Premier Blades
  • Hand-Scraped Walnut Finish
  • 70" Blade Span
  • 1 Year Warranty
  • Type 4 Blade
  • Solid Wood Construction

Specifications

Blade Finish: Hand-Scraped Walnut

Blade Pitch: 14°

Blade Span: 70 in

Collection: Premier

Color Finish: Walnut

Color Finish Category: Browns

Indoor Outdoor: Indoor

Length: 8 in

Number Of Blades: 5

UL Listed: No