Craftmade International
Prescott II 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Large Sconce in Peruvian Bronze
Part #CZ1274PRO | Item #4344705 | Manufacturer Part #Z1274-PRO
Product Details
- Die-Cast/sand-cast aluminum components
- Finish is treated with UV guard
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Prescott II
Color Finish: Peruvian Bronze
Color Finish Category: Bronze Tones
Depth: 15-19/50 in
Dimmable: Yes
ETL Listed: Yes
Energy Star Compliant: No
Glass Type: Clear Hammered
Height: 23-7/10 in
Installation Type: Wall Mount
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B10
Lighting Direction: Up Lighting
Lighting Style: Traditional
Material: Sand Cast Aluminum
Number Of Lights: 3
Sconce Type: Outdoor
UL Listed: Suitable for Wet Locations
Volts: 120V
Watts: 60
Weight: 10.65
Width: 12 in