Craftmade International
Pro Builder 201 52 in. Ceiling Fan with Light in Brushed Polished Nickel
Part #CC201BNK | Item #4871312 | Manufacturer Part #C201BNK
Product Details
- Standard, 3-Speed Reversible Motor
- Dual Mount (Flat or Angled Ceiling)
- 4" Downrod (Included)
- Limited Lifetime Warranty
- Blades Sold Separately
- White Frost Bowl Light Kit (2-9W LED Bulbs Included)
- Remote & Wall Control Adaptable (Sold Separately)
Documents
Specifications
AMP: 0.52
Blade Pitch: 12°
Blade Span: 52 in
Bulb Type: LED
CEC Compliant: For Sale in CA
CFM: 4643.2
Collection: Pro Builder 201
Color Finish: Brushed Polished Nickel
Color Finish Category: Nickel Tones
Color Temperature: 3000
Diameter: 11-13/20 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Fan Speeds: 3
Height: 18-61/100 in
Indoor Outdoor: Indoor
Installation Type: Dual Mount
Lighting Direction: Down Lighting
Lighting Style: Classic
Material: Silicon Steel
Number Of Blades: 5
Number Of Lights: 2
Power Source: Electric
UL Listed: Yes
Volts: 120V
Watts: 9
Width: 11-13/20 in