Craftmade International

Pro Builder 207 63W Ceiling Fan with Light in Brushed Polished Nickel (Less Blade)

Part #CC207BNK  |  Manufacturer Part #C207BNK

Color/Finish:
Brushed Polished Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-Speed Reversible Motor
  • 4" Downrod (Included)
  • Blades Sold Separately
  • White Frost Bowl Light Kit included (2-GU24 Base Bulbs Included)
  • Dual Mount (Flat or Angled Ceiling)
  • Dual Mount (Flat or Angled Ceiling)

Specifications

AMP: 0.50

Blade Pitch: 12°

Blade Span: 52 in

Bulb Type: Fluorescent

CEC Compliant: For Sale in CA

CFM: 4434

Collection: Pro Builder 207

Color Finish: Brushed Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 11-21/50 in

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: White Frost

Height: 18-61/100 in

Indoor Outdoor: Indoor

Installation Type: Dual Mount

Light Bulb Base Type: GU24

Lighting Direction: Down Lighting

Material: Silicon Steel

Number Of Blades: 5

Number Of Lights: 2

Power Source: Electric

Type: CC207BNK

UL Listed: Yes

Volts: 120V

Watts: 13

Width: 11-21/50 in