Pro Builder 209 52 in. Ceiling Fan with Blades in Brushed Satin Nickel

Part #CK11128  |  Item #5162717  |  Manufacturer Part #K11128

$ 144.80 EACH

Color/Finish:
Brushed Satin Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 4" Downrod (Included)
  • Limited Lifetime Warranty
  • 52" Contractor's Standard Blades in Brushed Satin Nickel (Included)
  • White Opal Bowl Light Kit (2-9W LED Bulbs Included)
  • Remote & Wall Control Adaptable (Sold Separately)

Documents

Specifications

AMP: 0.52

Blade Finish: Brushed Nickel

Blade Pitch: 12°

Blade Span: 52 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 4517.3

Collection: Pro Builder 209

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Diameter: 11-13/20 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: White Opal

Height: 17-2/25 in

Indoor Outdoor: Indoor

Installation Type: Dual Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Classic

Material: Silicon Steel

Number Of Blades: 5

Number Of Lights: 2

Origin: Global

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 9