Pro Builder 60W 3-Light Ceiling Light in Brushed Satin Nickel

Part #CXP15BN3W  |  Item #5152894  |  Manufacturer Part #XP15BN-3W

$ 44.00 EACH

Color/Finish:
Brushed Satin Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 3 Medium 60-watt bulbs (not included)
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Pro Builder

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Depth: 15 in

Diameter: 15 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted White

Height: 6-1/2 in

Indoor Outdoor: Indoor

Installation Type: Flush Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 3

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 15 in