52 in. 8.51 lbs. Motor Only in Brushed Nickel
Pro Contemporary Flushmount 52 in. 8.51 lbs. Motor Only in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Small Space Flush mount Installation
- Blades Sold Separately
- Standard, 3-Speed Reversible Motor
- Light Kit Adaptable (Sold Separately)
- Remote & Wall Control Adaptable (Sold Separately)
- Limited Lifetime Warranty
Specifications
- AMP:
- 1
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CFM:
- 2109 ft3/min
- Collection:
- Pro Contemporary Flushmount
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Diameter:
- 11-23/40 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $10.00
- Fan Speeds:
- 3
- Height:
- 7-17/20 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Flush Mount
- Lighting Style:
- Classic
- Material:
- Silicon Steel
- Number of Blades:
- 5
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V