Pro Contemporary Flushmount 80W 5-Blade Ceiling Fan with Optional Downlight in Antique Brass

Part #CPFC52AB  |  Item #1202370  |  Manufacturer Part #PFC52AB

Color/Finish:
Antique Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard, 3-Speed Reversible Motor
  • Small Space Flush mount Installation
  • Blades Sold Separately
  • Limited Lifetime Warranty
  • Blades Sold Separately
  • Light Kit Adaptable (Sold Separately)
  • Remote & Wall Control Adaptable (Sold Separately)

Specifications

AMP: 1

Application: Residential

Blade Pitch: 12°

Blade Span: 52 in

CFM: 2109

Collection: Pro Contemporary Flushmount

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Diameter: 11-23/40 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Estimated Annual Energy Cost: $10.00

Fan Speeds: 3

Indoor Outdoor: Indoor

Installation Type: Flush Mount

Lighting Direction: Down Lighting

Lighting Style: Classic

Material: Silicon Steel

Number Of Blades: 5

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 80

Width: 11-23/40 in