Craftmade International
Propel 44W 6-Blade Ceiling Fan in Espresso
Part #CPPL24ESP6 | Item #7674806 | Manufacturer Part #PPL24ESP6
Product Details
- Standard, 3-Speed Reversible Motor
- Dual Mount (Flat or Angled Ceiling)
- 4" and 6" Downrods (Included)
- Limited Lifetime Warranty
- 24" Blades in Espresso (Included)
- Integrated LED Light Source (Dimmable)
- Small form, large performance. Great airflow for small spaces.
- LED Module is Guaranteed for 3 years
Documents
Specifications
AMP: 0.37
Blade Finish: Espresso
Blade Pitch: 35°
Blade Span: 24 in
CFM: 2517.4
Collection: Propel
Color Finish: Espresso
Color Finish Category: Browns
Color Rendering Index CRI : 90
Color Temperature: 3000
Control Type: Remote Control
Dimmable: No
ETL Listed: Yes
Energy Star Compliant: No
Fan Speeds: 3
Glass Type: White Frosted
Height: 13 in
Indoor Outdoor: Indoor
Installation Type: [Angled Mount, Flat Mount]
Lighting Direction: Down Lighting
Lumens: 780
Material: [Glass, Plastic]
Material Type: ABS
Number Of Blades: 6
Origin: Global
RPM: 273
Type: CPPL24ESP6
UL Listed: Yes
Volts: 120V
Watts: 44
Width: 31-1/2 in