0 items

Craftmade International Raleigh 3-Light Semi-Flush Ceiling Light in Satin Nickel

C25333SN

Color Finish

(Pricing is for Satin Nickel)

$115.01

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Requires 3 Medium 60-watt bulbs (not included)

SPECIFICATIONS

Collection
Raleigh
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Faux Alabaster
Height
16-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
60
Width
18-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday