Craftmade International

Remote Control Kit for Ellington Fans Ceiling Fans

Part #CRDI103  |  Manufacturer Part #RDI-103

Brand Model Compatibility:

Ellington Fans Ceiling Fans
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combines WCI-1000 and RC103 transmitter into one package
  • Uses existing two wires, (hard wired) already in your home to control fan speeds and light settings
  • High/Medium/Low fan speeds plus an "Instant Off" button
  • Full range light dimmer
  • Easy installation
  • Requires one 9V battery, not included
  • Works with all 42" and 70" downrod fans mounted with downrod or in flush or vaulted positions
  • Operates up to a distance of 40'
  • Does not reverse

Specifications

Brand Model Compatibility: Ellington Fans Ceiling Fans

Color Finish: White

Color Finish Category: Whites