Riverfront 52 in. Ceiling Fan with Blades and Light in Aged Bronze Brushed

Part #CRVF52ABZ5  |  Item #4664829  |  Manufacturer Part #RVF52ABZ5

$ 282.00 EACH

Color/Finish:
Aged Bronze Brushed

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 6" Downrod (Included)
  • Limited Lifetime Warranty
  • 52" Blades in Aged Bronze (Included)
  • Integrated Light Kit, 2 x 9W LED Bulbs (Included)
  • Suitable for Wet Locations

Documents

Specifications

AMP: 0.51

Blade Finish: Aged Bronze

Blade Pitch: 14°

Blade Span: 52 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 5474

Collection: Riverfront

Color Finish: Aged Bronze Brushed

Color Finish Category: Bronze Tones

Diameter: 12 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Height: 21-1/5 in

Indoor Outdoor: Outdoor

Installation Type: Dual Mount

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Silicon Steel

Number Of Blades: 5

Number Of Lights: 2

Origin: Global

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 9