Craftmade International
Schoolhouse 1-Light Outdoor Bowl Fan Light Kit in Galvanized Steel
Part #COLK3GVLED | Item #3788751 | Manufacturer Part #OLK3-GV-LED
Product Details
- LED Base 9-watt bulb (Included)
- shown in optional finish
- 1 Year Warranty
Specifications
Bulb Type: LED
CEC Compliant: For Sale in CA
Collection: Schoolhouse
Color Finish: Galvanized
Color Finish Category: Greys
Depth: 9 in
Diameter: 9 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Cased White
Height: 6-1/2 in
Indoor Outdoor: Outdoor
Installation Type: Universal Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Style: Transitional
Number Of Lights: 1
Origin: Global
UL Listed: No
Watts: 9
Width: 9 in