13W Outdoor Bowl Light Kit in Oiled Bronze with Cased White Glass
Schoolhouse 13W Outdoor Bowl Light Kit in Oiled Bronze with Cased White Glass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- shown in optional finish
- 1 Year Warranty
- LED Base 9-watt bulb (Included)
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Schoolhouse
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Diameter:
- 9 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Cased White
- Height:
- 6-1/2 in
- Installation Type:
- Universal Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- Origin:
- Global
- Watts:
- 9 W
- Width:
- 9 in