Ceiling Fan with 42 in. Blade Span and Light Kit in White
Schoolhouse Ceiling Fan with 42 in. Blade Span and Light Kit in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installation type: flush mount
- Includes light kit
- Three speed reversible motor
- Limited warranty
- Reversible blade finish
- Remote control adaptable
Specifications
- ADA Compliant:
- No
- AMP:
- 0.56
- Blade Pitch:
- 11°
- Blade Span:
- 42 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- White/Whitewash
- Collection:
- Schoolhouse
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frost White
- Height:
- 12-1/2 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Cold Rolled Steel
- NEMA:
- Yes
- Number of Blades:
- 5
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 1/2 in