Craftmade International

Seville 100W 1-Light Medium E-26 Incandescent Chain Hung Pendant in Spanish Bronze

Part #C28021SPZ  |  Manufacturer Part #28021-SPZ

Color/Finish:
Spanish Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 1 Medium 100-watt bulb (not included)
  • Comes with 6' of Chain
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Seville

Color Finish: Spanish Bronze

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Creamy Frosted

Height: 20 in

Indoor Outdoor: Indoor

Installation Type: Chain Hung

Length: 14-1/4 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 4.31

Width: 9-63/100 in