60 in. Downrod in Espresso
Signature 60 in. Downrod in Espresso
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Threaded on one end, smooth on the other end
- Pre-drilled holes on both ends
- Available in a wide variety of fine finishes
- Steel construction
Documents
Specifications
- Collection:
- Signature
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Diameter:
- 1/2 in
- ETL Listed:
- No
- Length:
- 60 in
- Material:
- Steel
- Origin:
- Global
- UL Listed:
- No
- Width:
- 1/2 in