Craftmade International Signature 60 in. Fan Downrod in Pewter

CDR60AN

Manufacturer Part #: DR60AN

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Available in a wide variety of fine finishes
  • Threaded on one end, smooth on the other end
  • Pre-drilled holes on both ends
  • Steel construction

SPECIFICATIONS

Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Length
60 in
Type
Downrod

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday