Craftmade International
Smoke and Carbon Monoxide Alarm with Battery Backup in White
Part #CCD7795 | Item #4125298 | Manufacturer Part #CD7795
Product Details
- Uses a 9V battery as backup
- Includes battery
Specifications
ADA Compliant: No
Color Finish: White
Product Type: Combination Smoke and Monoxide Detector
UL Listed: Yes
Volts: 120V