Craftmade International
Solo Encore 34.60W 5-Blade Ceiling Fan with 54 in. Blade Span in Espresso
Part #CSOE54ESP5 | Item #7199453 | Manufacturer Part #SOE54ESP5
Product Details
- Energy Saving, 6-Speed Reversible DC Motor
- Dual Mount (Flat or Angled Ceiling)
- 4" and 6" Downrods (Included)
- Limited Lifetime Warranty
- 54" Blades in Dark Walnut (Included)
- Integrated LED Light Source (Dimmable)
- Remote Control, Wall Control/Clamshell Included)
- Blank Light Lens Cover (Included)
- Remote Dimming
Specifications
AMP: 0.48
Blade Finish: Dark Walnut
Blade Pitch: 13.5°
Blade Span: 54 in
Bulb Type: LED
CEC Compliant: For Sale in CA
CFM: 5848.02
Collection: Solo Encore
Color Finish: Espresso
Color Finish Category: Browns
Color Temperature: 3000
Diameter: 9-21/25 in
Dimmable: Yes
ETL Listed: Yes
Energy Star Compliant: No
Fan Speeds: 6
Height: 16-6/25 in
Indoor Outdoor: Indoor
Installation Type: Dual Mount
Lighting Direction: Down Lighting
Lighting Style: Modern
Lumens: 1200
Lumens per Watt LPW : 75
Material: Silicon Steel
Number Of Blades: 5
Number Of Lights: 1
Origin: Global
Power Source: Electric
UL Listed: No
Volts: 120V
Watts: 16
Width: 9-21/25 in