Craftmade International
Sonnet 52 in. Ceiling Fan Blade in Clear Acrylic
Part #CBSON52CA | Item #5163170 | Manufacturer Part #BSON52-CA
Product Details
- Set of 3 Sonnet Blades
- Clear Acrylic Finish
- 52" Blade Span
- 1 Year Warranty
- Fits only Sonnet Ceiling Fans
- Polycarbonate Construction
Specifications
Blade Finish: Clear Acrylic
Blade Span: 52 in
Collection: Sonnet
Color Finish: Clear
Color Finish Category: Clear
Indoor Outdoor: Indoor
Length: 25-49/50 in
Number Of Blades: 3
UL Listed: No