Craftmade International
Sonnet Ceiling Fan Blade in Walnut
Part #CBSON52WAL | Item #5162836 | Manufacturer Part #BSON52-WAL
Product Details
- Set of 3 Sonnet Blades
- Walnut Finish
- 52" Blade Span
- 1 Year Warranty
- Fits only Sonnet Ceiling Fans
- Solid Wood Construction
Specifications
Blade Finish: Walnut
Blade Span: 52 in
Collection: Sonnet
Color Finish: Walnut
Color Finish Category: Browns
Indoor Outdoor: Indoor
Length: 25-49/50 in
Number Of Blades: 3
UL Listed: No