55W 4-Blade Ceiling Fan with 52 in. Blade Span in Flat Black
South Beach 55W 4-Blade Ceiling Fan with 52 in. Blade Span in Flat Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual Mount (Flat or Angled Ceiling)
- 6" Downrod (Included)
- Standard, 3-Speed Reversible Motor
- Matte Opal Bowl Light Kit (1-9W LED Bulbs Included)
- Suitable for Wet Locations
- 52" Blades in Flat Black (Included)
- Limited Lifetime Warranty
Documents
Specifications
- AMP:
- 0.46
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3514 ft3/min
- Ceiling Fan Blade Finish:
- Flat Black
- Collection:
- South Beach
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Diameter:
- 12-3/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $10.00
- Fan Speeds:
- 3
- Glass Type:
- Matte Opal
- Height:
- 21-13/20 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Dual Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Silicon Steel
- Number of Blades:
- 4
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 9 W