South Beach 55W 4-Blade Ceiling Fan with 52 in. Blade Span in White

Part #CSB52W4  |  Item #4344663  |  Manufacturer Part #SB52W4

$ 269.20 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Standard, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 6" Downrod (Included)
  • Limited Lifetime Warranty
  • 52" Blades in White (Included)
  • Matte Opal Bowl Light Kit (1-9W LED Bulbs Included)
  • Suitable for Wet Locations

Documents

Specifications

AMP: 0.46

Blade Finish: White

Blade Pitch: 12°

Blade Span: 52 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 3514

Collection: South Beach

Color Finish: White

Color Finish Category: Whites

Diameter: 12-3/5 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Estimated Annual Energy Cost: $10.00

Fan Speeds: 3

Glass Type: Matte Opal

Height: 21-13/20 in

Indoor Outdoor: Outdoor

Installation Type: Dual Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Modern

Material: Silicon Steel

Number Of Blades: 4

Number Of Lights: 1

Origin: Global

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 9