Craftmade International Spencer 100W 3-Light Medium Pendant in Polished Chrome

C26133CH

Manufacturer Part #: 26133-CH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Requires 3 Medium 100-watt bulbs (not included)
  • Comes with 6' of Chain
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Spencer
Depth
16-19/50 in
Diameter
16-19/50 in
Dimmable
Yes
ETL Listed
No
Glass Type
Frosted
Height
25 in
Indoor Outdoor
Indoor
Installation Type
Chain Hung
Lighting Direction
Down Lighting
Number Of Lights
3
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100
Width
16-19/50 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday