Standard Series 52 in. 5-Blade Pack in White

Part #CB552SW  |  Item #110814  |  Manufacturer Part #B552S-W

$ 15.73 EACH
(Pricing is for White)

Blade Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Set of 5 Standard Series Blades
  • White Finish
  • 52" Blade Span
  • 1 Year Warranty
  • Type 2 Blade
  • MDF Construction

Specifications

ADA Compliant: No

Blade Finish: White

Blade Span: 52 in

Collection: Standard Series

Color Finish: White

Color Finish Category: Whites

Dimmable: Yes

Energy Star Compliant: No

Indoor Outdoor: Indoor

Number Of Blades: 5

Volts: 120V

Watts: 60

Width: 6-1/2 in