Craftmade International

Stellar 52 in. 75W 1-Light Integrated LED Ceiling Fan in Brushed Polished Nickel

Part #CSTE52BNK5  |  Manufacturer Part #STE52BNK5

Color/Finish:
Brushed Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 0.63

Blade Finish: Brushed Nickel/Maple

Blade Pitch: 13.50°

Blade Span: 52 in

Bulb Type: Integrated LED

CEC Compliant: For Sale in CA

CFM: 3657

Collection: Stellar

Color Finish: Brushed Polished Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Control Type: Remote Control

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: Matte Opal

Height: 16 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Lighting Direction: Down Lighting

Lumens: 900

Number Of Blades: 5

Number Of Lights: 1

Type: CSTE52BNK5

UL Listed: Yes

Volts: 120V

Watts: 75