Straight Glass 27-1/2 x 12-4/5 in. 3-Light Post Mount Light in Matte Black

Part #CZ555TB  |  Item #1200225  |  Manufacturer Part #Z555-TB

$ 145.80 EACH

Color/Finish:
Textured Matte Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

Bulb Type: Incandescent

Collection: Straight Glass

Color Finish: Textured Matte Black

Color Finish Category: Blacks

Diameter: 12-4/5 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 27-1/2 in

Installation Type: Post Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Style: Traditional

Lumens: 450

Lumens per Watt LPW : 30

Material: Die Cast Aluminum

Number Of Lights: 3

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 60

Width: 12-4/5 in