7 in. Depth 100 W 1-Light Medium Lantern in Matte Black
Straight Glass 7 in. Depth 100 W 1-Light Medium Lantern in Matte Black
Frequently Purchased Together
Product Details
- Finish is treated with UV guard
- Cast Aluminum exterior lantern
- Die-Cast/sand-cast aluminum components
- 1 100W E Bulb Required
- Black; W: 7 1/2" H: 16 1/2" Ext: 7"
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Straight Glass
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Matte Black
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 16-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in