Cast Aluminum Medium Wall Lantern in Matte Black
Straight Glass Cast Aluminum Medium Wall Lantern in Matte Black
Frequently Purchased Together
Product Details
- Finish is treated with UV guard
- Cast Aluminum Lantern; Black w/Clear Glass
- Die-Cast/sand-cast aluminum components
- 1 60W M Bulb; Black Finish Shown in Insert
- 6 Sides; W: 8" H: 15 1/2" Ext: 8 1/2"
Specifications
- ADA Compliant:
- No
- Collection:
- Straight Glass
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Matte Black
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in